Buy more than* S$200* and get FREE SHIPPING

Waist Tool Pouch

4.25 (4)
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
50
Weight (g)
240
Dimension (mm)
About W150xH200xD95
Material
Body: nylon, carabiner: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RF-95 60950172 22.92 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When checking work (reception, cleaning confirmation etc)
5
From Japan
On 2017-09-04 02:06:09
Light and versatile. Baskets, chucks, strings etc are all useful! I think that it is a multifunctional bag made by the person who uses it. Another mini pocket with mini zipper is a perfect score!
This review is about item#60950172.
During construction work
5
From Japan
On 2017-04-19 14:23:37
There is no worry of dropping because the place to put small items, so it will not be a burden to attach to safety belts etc. because it is light so anyhow.
This review is about item#60950172.
work
4
From Japan
On 2015-04-30 01:25:53
Design property · Functionality · Sewing is wonderful. The price is reasonable. It is easier to store the smartphone by making the outside portable storage space a little bigger.
This review is about item#60950172.
site management
3
From Japan
On 2015-03-29 21:25:12
A mouth string interferes.
This review is about item#60950172.

Related Products