Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Back

5.00 (1)
Allowable Load
50g or less
Length (cm)
(PE line) About 55
Compatible Belt Width (mm)
50
Weight (g)
55
Overall Length (mm)
About 150
Thickness (mm)
Belt portion / About 15, key back portion / About 15
Width (mm)
Belt section / About 20, key back portion / About 25
Material
Strap part: synthetic leather, polyester key reel back: zinc alloy, PE line
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BLT-9 60950303 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Card authentication
5
From Japan
On 2015-03-17 18:07:08
When you hold the card over the authentication device, the cable is very convenient to stretch.
This review is about item#60950303.

Related Products