Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Loop Carabiners

Compatible Belt Width (mm)
50
Belt Width (mm)
About 25
Weight (g)
43
Overall Length (mm)
About 140
Material
Carabiner: aluminum, strap part: synthetic leather, polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BLT-10 60950312 7.99 SGD
In stock
ADD TO CART

Related Products