Buy more than* S$200* and get FREE SHIPPING

Belt Clip Case

2.75 (4)
Compatible Belt Width (mm)
50
Weight (g)
140
Dimension (mm)
About W70xH220xD45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CUL-2 60950434 12.99 SGD
Shipped after 2018-01-22
1PC 1 CUL-1 60950425 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Mobile at work
4
From Japan
On 2017-08-10 21:03:19
It is the biggest advantage with a belt clip. Personally I think that it is a bit too big, but it is convenient because it can store other cutters. I also love the same series of the company.
This review is about item#60950425.
Piping
1
From Japan
On 2017-05-26 17:55:00
I think that it is better to cut it into two so that the cutter enters deeply and it is hard to remove and the place to put a pen etc. is too wide.
This review is about item#60950425.
To store stationery.
3
From Japan
On 2017-04-07 10:36:04
Because it is a belt clip type, you do not have to take the trouble to remove the belt from the belt loop at the time of installation and easy detachability. It is compact enough and so it fits well such as pen.
This review is about item#60950434.
Tool stab during light work
3
From Japan
On 2016-12-07 21:13:08
Even if it does not pass through the belt, you can purchase it for better use. As a comment on actually seeing the product, the metal clip is attached with a barb and it is not necessary to take it off during work. I think that it is more difficult to put out pockets than I thought. Personally I am sorry that I can not use it because I have metal allergy.
This review is about item#60950434.

Related Products