Buy more than* S$200* and get FREE SHIPPING

Multi Tool

3.00 (1)
Batteries
LR41x4 pieces, LR41x3 pieces
Weight (g)
110, 110
Dimension (mm)
About W35xH70xD13 (when the tool storage), About W35xH70xD13 (tool retracted)
Material
Body: stainless steel, knife: 420J2, LED Light: Brass (chrome plating), Case: Nylon, Body: stainless steel, knife: 420J2, LED Light: Brass (chrome plated), Case: Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-501 60950644 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a mobile tool at motorcycle and camp
3
From Japan
On 2014-09-25 00:21:31
It is lightweight, compact and suitable for carrying, I think that making is a very good product. Depending on the purpose of use of the individual, since each tool is compact, I feel that it seems to be somewhat usable in daily work. Also, since the LED light is a type that lights up by tightening the LED part, I attach an insulating sheet attached at the time of purchase and close it tightly and carry it so that the LED part will not be lost. ※ Although it is the description of the feature battery, I was using LR41 x 4 pieces. Please confirm.
This review is about item#60950644.

Related Products