Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Portable Knife

4.00 (6)
Blade Length (mm)
About 33, About33
Weight (g)
70, 70
Dimension (mm)
(When folded) about W23xH68xD14, (When folded) About W23xH68xD14
Material
Blade: stainless steel, Hirth: nickel silver, Grip: Wood Mai Carta hook: stainless, Blade: stainless steel, Hirth: Nickel Silver, Grip: Wood My Carta Hook: Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-10 60950662 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Unpacking the package Pencil sharpness outdoors
5
From Japan
On 2017-04-17 16:37:40
It is fun to have with a very polite construction. There are counterfeit products (similar products) which are thought to be made in China, but it is just as different. It is useful to have scissors in this series.
This review is about item#60950662.
Unpacking and opening cardboard
2
From Japan
On 2017-01-04 15:14:19
I bought it because it seemed convenient for mobile while working, but with this size the thumb stud to open the blade got in the way and it can not be used for unpacking and stripping. It should be a nail mark or a hole system that raises a blade with a nail, it is not easy to operate and use, but also a grinding stone can not be applied, so NT and Olfa of exclusive use are recommended. I put it in a small box of leisure fishing accessories.
This review is about item#60950662.
Led incision etc.
3
From Japan
On 2016-12-02 16:02:27
I used a knife and an electric knife before, but with the handling of a long blade with a long blade cut off now, when I was looking for something small and inevitable, I discovered and purchased an apparent looking thing. May I have a part of the Nazcan? degree. It is about the durability of the lock plate when the blade is released.
This review is about item#60950662.
Opening an envelope - Use like a paper knife -
5
From Japan
On 2016-08-04 16:51:38
It is a good sharpness and it is handy It is the color of the body, but it was better if there was a camouflage color
This review is about item#60950662.
Unpack the package
4
From Japan
On 2015-05-19 22:14:40
There might be a knack for putting out a blade quickly with one hand. It is very handy to keep it down to the waist.
This review is about item#60950662.
Accessories, pencil sharpener
5
From Japan
On 2015-05-01 17:30:48
Although it is small, it is good. It is good as an accessory.
This review is about item#60950662.

Related Products