Buy more than* S$200* and get FREE SHIPPING

14way Multi Tool

4.00 (2)
Weight (g)
100, 100
Material
Body: stainless steel, carabiners: aluminum, Body: stainless steel, carabiners: aluminum Weight: About 100g
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-12 60950671 12.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To accompany the outdoor
4
From Japan
On 2015-05-29 18:42:47
I think that it is cheap and cost value is good. I also cut the knife well.
This review is about item#60950671.
For a little outdoor use
4
From Japan
On 2013-07-31 12:16:34
A considerable amount of force is required to pull out each part from the main body. Most of the tools that can not be fingered out are tools, and you may need a flathead screwdriver etc. to withdraw the tool.
This review is about item#60950671.

Related Products