Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Plastic Case

4.00 (1)
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
50
Weight (g)
215
Dimension (mm)
About W140xH185xD55
Material
Body: nylon synthetic leather, carabiner: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-77 60950942 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For light work
4
From Japan
On 2015-08-16 09:59:30
The material is strong, I think that it is a good product because it is firmly sewn. I like it because there are lots of pockets. Since the pocket on the whole surface is small, the cell phone is incredibly tight. For cigarettes, you can enter if you are an iPhone 5s smartphone. There is no elasticity in the material at all, there is almost no gore, so the overall storage capacity is less. Notepad, ballpoint pen, magic, cutter, mobile, smartphone, cigarette ... It is recommended for those who are sufficient in this degree. There is no tool holder, it is perfect for light work.
This review is about item#60950942.

Related Products