Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Back Reel

3.25 (4)
Weight (g)
50
Material
Body / zinc alloy, code / PE line
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black About W28xH120xD10 1PC 1 MC-71 60951335 8.99 SGD
Shipped after 2018-06-25
Metallic About W28xH160xD20 1PC 1 MC-72 60951344 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Everyday
3
From Japan
On 2017-10-10 21:29:47
I have used this type of thing for a long time. The color with carabiner is not good.
This review is about item#60951335.
For key installation at delivery
3
From Japan
On 2017-03-13 08:55:50
I am using it to the driver, but the reel cord broke soon. Carefulness is also needed on the side to use.
This review is about item#60951344.
Key summary
2
From Japan
On 2016-10-13 18:01:41
There are four keys, but the reel may stretch arbitrarily and hang down, it is stored in your pocket
This review is about item#60951335.
To the key of work
5
From Japan
On 2014-05-24 13:16:56
It is very easy to use, and the reel is solid.
This review is about item#60951344.

Related Products