Buy more than* S$200* and get FREE SHIPPING

Belt Key Holder

Compatible Belt Width (mm)
About50
Belt Width (mm)
About 20
Weight (g)
50
Overall Length (mm)
135
Material
Belt / leather, carabiner / aluminum, metal / iron, plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-104 60951536 12.99 SGD
In stock
ADD TO CART

Related Products