Buy more than* S$200* and get FREE SHIPPING

Carabiner Key Holders

5.00 (1)
Weight (g)
65
Dimension (mm)
About W48xH165xD15
Material
Carabiner / aluminum, strap / polyester, ring / iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-97 60951667 7.21 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key management, mobile
5
From Japan
On 2017-07-25 13:39:58
There are hooks when carrying the keys, so they are attached to the hooks of the pants, so there is no worry of losing. I am adding a hook and using it.
This review is about item#60951667.

Related Products