Buy more than* S$200* and get FREE SHIPPING

Carabiner Key Holder

5.00 (2)
Weight (g)
25
Color
Blue
Dimension (mm)
About W45xH135xD6
Material
Carabiner / aluminum, strap / polyester, ring / iron, buckle / ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-98 60951676 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2017-10-20 20:16:07
It is easy to use with the items you expected. However, the texture of the cloth is stronger than the picture.
This review is about item#60951676.
key ring
5
From Japan
On 2016-11-20 15:28:59
Easy to remove and easy to use. Attach ring and attach multiple keys
This review is about item#60951676.

Related Products