Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Hole Saw

4.00 (3)
Overall Length (mm)
About75
Shaft Diameter (phi mm)
6.35
Material
SKH
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1PC 1 - 60952263 16.99 SGD
In stock
8 1PC 1 - 60952254 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilling in steel plate
4
From Japan
On 2018-04-15 22:54:41
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#60952263.
Drilling work of aluminum material
3
From Japan
On 2015-11-04 15:08:59
Ceramic miniature hole saw For deep holes there is a crack so those who would like to be used for a long time think that it was better to use them.
This review is about item#60952263.
Substitution of spot cutter
5
From Japan
On 2015-10-02 17:47:02
It is a work that does not do much removal of the spot of the car, so if it is a spot cutter the center will not break well well, but you can peel off easily using the kore. Since I found it in the shop front of the home center which was in the past (ten years ago), I have loved Kore.
This review is about item#60952254.

Related Products