Buy more than* S$200* and get FREE SHIPPING

Mini Hole Saw

4.07 (14)
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Overall Length (mm) Material Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Overall Length (mm) Material Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 About75 Cobalt HSS (SKH55) Ceramic coating 1PC 1 - 60952272 23.99 SGD
In stock
12 About75 Cobalt HSS (SKH55) Ceramic coating 1PC 1 - 60952297 24.99 SGD
In stock
11 About 75 SKH-CO - 1PC 1 - 60952281 23.99 SGD
In stock
13 About 75 SKH-CO - 1PC 1 - 60952306 24.99 SGD
In stock
14 About75 Cobalt HSS (SKH55) Ceramic coating 1PC 1 - 60952315 26.99 SGD
In stock
15 About75 Cobalt HSS (SKH55) Ceramic coating 1PC 1 - 60952324 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
1
From Japan
On 2017-08-07 14:54:07
I used it with an impact driver to drill a steel plate (thickness 1 mm). The sharpness was good, but my teeth were chipped for the third time. It was written that it can not be guaranteed by the impact driver when looking at the package. I confirmed the catalog (including on the net), but the case of the impact driver has not been found. Because it is a hexagonal axis, I thought whether it is impact-oriented. There was also written in other products. Although it may be difficult in terms of space, I think whether these notes should be posted.
Mounting holes for parts
3
From Japan
On 2017-04-05 22:07:35
I bought it as an ordinary hole saw, but the diameter of the drill center was too small to use it, than the diameter of the previously prepared hole. Attention required
This review is about item#60952272.
Drilling of aluminum chassis
5
From Japan
On 2017-01-30 18:49:50
It is better than a regular drill because holes with high precision can be drilled. It seems that durability is also high.
This review is about item#60952306.
To drill the control panel
5
From Japan
On 2016-11-28 20:13:26
Sharp sharp and less burr on the back. You can install the parts as it is. It is useful for drilling a mild steel plate. Recommended! It is!
Drilling of operation panel
5
From Japan
On 2016-10-03 05:10:45
Used to drill a hole in the steel plate of the control panel. As the product explanation, the burrs on the front and back are less and the finish is beautiful.
This review is about item#60952306.
Drilling of iron and stainless steel
5
From Japan
On 2015-11-27 23:16:42
You can drill beautifully. great.
This review is about item#60952315.
Small drilling of stain
5
From Japan
On 2015-04-27 09:33:15
Purchased three types of 10 mm, 12 mm, 15 mm for stencil drilling. It was good that it was hard to find a holster corresponding to stain with a small diameter.
This review is about item#60952272.
Angle drilling etc.
5
From Japan
On 2014-11-27 14:36:29
It is 2 Lipi. It is the best to save the burden of processing.
This review is about item#60952324.
Bolt hole drilling
5
From Japan
On 2014-08-28 17:15:33
Although it is for thin objects, it is used for 3.2, 4 mm. Bali is little and it is very useful. I will buy it again if it breaks. It took quite a while from order to arrival, so it will be helpful if you get it on about 5th.
This review is about item#60952324.
Drill a hole in a thin iron plate and bolt it.
1
From Japan
On 2014-08-28 11:32:53
I hesitated to use because one blade lacked in the second punching.
This review is about item#60952281.

Related Products