Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

4.67 (3)
Blade Length (mm)
250, 250
...see all>
Product Options
ADD TO CART
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18, 18 1Set(2SheetSet) 1 No.29 60952351 8.99 SGD
In stock
32, 32 1Set(2SheetSet) 1 No.30 60952367 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel
5
From Japan
On 2017-04-09 11:34:06
Unlike conventional products, the power to cut was halved and it was easy work.
Cutting of stain round bar (35 mm)
4
From Japan
On 2016-08-13 21:01:46
A hard stainless steel round bar (35 mm) also took a while to cut it.
This review is about item#60952351.
Cut 6 mm stainless steel round bar
5
From Japan
On 2016-07-07 00:09:29
Easily cut and satisfied with sharpness
This review is about item#60952367.

Related Products