Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jigsaw Blade

4.57 (7)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Shank Shape Number of Threads per inch Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Shank Shape Number of Threads per inch Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 SKH Combined use type 24 63 1Set(5SheetSet) 1 No.1 60952586 9.99 SGD
In stock
80 SK Combined type 8 63 1Set(2SheetSet) 1 No.7 60952491 41.99 SGD
Shipped after 2018-06-21
80 SK Combined type 9 63 1Set(2SheetSet) 1 No.3 60952464 4.99 SGD
In stock
80 SKH Combined type - 63 1Set(2SheetSet) 1 No.4 60952473 4.99 SGD
In stock
80 SK Combined type 9 63 1Set(5SheetSet) 1 No.3 60952604 6.99 SGD
In stock
80 SK Combined type 9 63 1Set(5SheetSet) 1 No.2 60952595 10.99 SGD
Shipped after 2018-06-21
100 Bimetal Combined type 9 83 1Set(2SheetSet) 1 No.15 60952577 9.99 SGD
Shipped after 2018-06-21
80 SK Combined type - 63 1Set(2SheetSet) 1 No.8 60952507 3.99 SGD
In stock
100 SKH Combined type 24 83 1Set(2SheetSet) 1 No.13 60952552 5.99 SGD
In stock
83 SK Combined type - 64 1Set(2SheetSet) 1 No.12 60952543 4.99 SGD
Shipped after 2018-06-21
100 SK Combined type 9 83 1Set(2SheetSet) 1 No.14 60952561 4.99 SGD
In stock
80 SK Combined type 9 63 1Set(2SheetSet) 1 No.2 60952455 5.99 SGD
Shipped after 2018-06-21
80 SKH Combined type 24 63 1Set(5SheetSet) 1 No.9 60952622 12.99 SGD
Shipped after 2018-06-21
80 SK Combined type 9 58 1Set(5SheetSet) 1 No.5 60952613 7.99 SGD
Shipped after 2018-06-21
83 SK Combined type - 64 1Set(2SheetSet) 1 No.11 60952534 6.99 SGD
Shipped after 2018-06-21
80 Bimetal Combined type 24 63 1Set(2SheetSet) 1 No.10 60952525 5.99 SGD
In stock
80 SKH Combined type 24 63 1Set(2SheetSet) 1 No.9 60952516 4.99 SGD
In stock
80 SK Combined type 9 58 1Set(2SheetSet) 1 No.5 60952482 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When cutting wood
3
From Japan
On 2018-05-26 14:52:06
I cut off the local part of the scaffolding board t35 mm. At first, I could cut it out, but it became difficult to cut from the 30th place. Somehow, the sharpness of the blade felt as dull.
This review is about item#60952464.
Cutting wood
5
From Japan
On 2018-03-17 13:20:11
I can cut enough. Although there are not many comparable subjects, it seems that no further performance is necessary because it is saved at an inexpensive price for laypeople.
This review is about item#60952534.
It is woodworking.
4
From Japan
On 2017-06-04 18:50:02
It is impossible for a bit of board material to be thick. A thin plate is okay.
This review is about item#60952464.
Hobby woodworking work
5
From Japan
On 2016-12-28 17:01:18
I was satisfied because I thought that it would break if it was a little longer.
This review is about item#60952552.
Koukann
5
From Japan
On 2016-03-09 20:09:49
Iiyo
This review is about item#60952473.
Diy
5
From Japan
On 2015-12-17 16:27:30
Even cheap price was good goods
This review is about item#60952586.
Boring of wooden board
5
From Japan
On 2015-09-04 00:16:59
I use it for making a box of speakers. It is cheap, but it is enough performance.
This review is about item#60952604.

Related Products