Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Touch Belt

Compatible Dimensions (cm)
65 to 110
Belt Length (mm)
1130
Belt Width (mm)
38
Weight (g)
100
Material
(Belt) polypropylene (buckle) polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60953392 15.99 SGD
In stock
ADD TO CART

Related Products