Buy more than* S$200* and get FREE SHIPPING

22PC Bit Ring Holder

4.75 (4)
Outlet
6.35mm corresponding
Weight (g)
55
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 100 (at the time of carrying) 1Set(2PCSet) 1 BTH-22RW 60953557 15.99 SGD
In stock
Blue 100 (when carrying) 1Set(2PCSet) 1 BTH-22BW 60953566 15.99 SGD
In stock
Yellow 100 (when carrying) 1Set(2PCSet) 1 BTH-22YW 60953575 15.99 SGD
In stock
Purple 100 (when carrying) 1Set(2PCSet) 1 BTH-22VW 60953593 15.99 SGD
In stock
Green 100 (when carrying) 1Set(2PCSet) 1 BTH-22GW 60953584 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
With an impact driver
4
From Japan
On 2017-06-19 21:10:51
I use it attached to a nail bag. By attaching it, it becomes prevention of misplacement or loss of the bit.
This review is about item#60953584.
Piping work
5
From Japan
On 2016-04-10 15:32:14
Bit holder is convenient and I want to place an additional order with big success every day because it will exchange frequently such as the impact driver's bit in plumbing work
This review is about item#60953566.
I am using it in the Impact box
5
From Japan
On 2016-01-14 11:31:34
It is easy to use because TOP made is difficult to use with release when pushed to the holder side and BEST holder can be released when pulling it toward you. I was looking for it without handling at the local home center. Thank you very much for helping me.
This review is about item#60953593.
Spare bit transportation during movement during operation
5
From Japan
On 2014-02-28 22:12:39
I think that there is no difference from other manufacturers in terms of products, but prices are cheap in sets.
This review is about item#60953557.

Related Products