Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retractable Reel

3.67 (3)
Purpose
Fit on small products with the ring, mounting the clip on the belt, etc. The wire is elastic by the spring. For high frequency work.
Ring Outside Diameter (phi mm)
30
Outer Diameter (phi mm)
40
Weight (g)
31
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR-41 60953645 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Nameplate
4
From Japan
On 2016-11-16 16:47:02
Quality is OK. Price is high. Can not be helped?
This review is about item#60953645.
Car key mounted
2
From Japan
On 2016-08-05 11:36:50
The vinyl coating was cleanly peeled off in 3 hours of use. It is not suitable for driving a car because the wire is short and the pulling force is strong.
This review is about item#60953645.
Set in original leather key holder
5
From Japan
On 2016-03-29 15:00:18
Because it is cheap, simple and durable wire use, storage is easy by attaching an important key
This review is about item#60953645.

Related Products