Buy more than* S$200* and get FREE SHIPPING

General Pliers

3.80 (5)
Cutting Capability (mm)
Until the wire phi1.3
Weight (g)
130
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60953654 6.86 SGD
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
As an in-vehicle tool
5
From Japan
On 2016-05-20 16:44:25
The ones attached to the on-board tool are too poor to withstand use. With making it firm so fairly, I think that it is worth considering from the price. Good place to handle rubber handles.
This review is about item#60953654.
Fixing light work
5
From Japan
On 2015-11-19 05:59:42
I can use it without problems. Although it may be dissatisfied with those who use it hard at work, it is recommended for those who use less frequently.
This review is about item#60953654.
Screw tightening etc.
2
From Japan
On 2015-11-05 17:17:23
There is no problem for normal use. As it is also price-intensive, the feel of grasping and cutting is now one compared with the brand items.
This review is about item#60953654.
Child's craft
4
From Japan
On 2015-04-16 10:41:05
For the time being, I bought a cheap one for children's work. There is no problem with the function. Vinyl of the grip is also not easy to remove and it is effective for slipping.
This review is about item#60953654.
Bicycle maintenance
3
From Japan
On 2014-11-23 17:59:24
It can be used normally. It is good that there is grip.
This review is about item#60953654.

Related Products