Buy more than* S$200* and get FREE SHIPPING

Wood Carving Chisels

3.00 (2)
Purpose
Round blade (small) / Engraving work of line and curved part. Remove unnecessary part. Round bade (large) / Engraving work of line and curved part. Remove unnecessary part. Round bade. Triangle blade / Engrave simple outline. Engrave fine and sharp line. Rip blade / Engrave thin and sharp line. Make pattern.
Weight (g)
180
Overall Length (mm)
About 160 (body)
Set Contents
Flat blade, round blade (small), round blade (large), triangular blade, blade cut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 WCS-500 60953672 24.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking sculpture
2
From Japan
On 2016-08-03 00:05:28
That you could scrape the surface of the plate in such as summer vacation prints for children, this item is to have a curved surface that is easy to hold even a child's hand, sharpness is also decent. However, because much is cheaper than a single flea for normal professional, still easy to use is the "price accordingly". In a relatively cutting easy, the hardness of the degree of moderate tree, there is no hardness of variation due to tree rings, if a tree species that is facing the sculpture, but doable, "not even unusable", If it is too soft cypress, it is distressing is how cut hangnail of fiber even if, on the contrary, to skid over cutlery that it is hard part of the clauses of the wood, or stuck to the hand ... still, the narrow chisel is because some applications that the adjustment of the details, but does not say absolutely up and useless, is probably not chisel and a great difference in the 100 yen shop.
This review is about item#60953672.
I'm glad I bought it.
4
From Japan
On 2015-08-14 17:27:06
Sharpness may be, I'm glad I bought it. I do not have perfect if there is a "case".
This review is about item#60953672.

Related Products