Manual Manhole Lifter
(5)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Point Thickness (mm)
- 5.5
- Finishing
- Nickel-plated
- Weight (g)
- 310
- Overall Length (mm)
- 350
- Material
- S-50C
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Used for grating repair
From Japan
On 2017-10-21 14:30:35
The size was also just a perfect size.
We will consider additional purchase.
When cleaning drains
From Japan
On 2017-10-13 09:28:02
Ideal for manhole and heavy gratings, it is solid and I like it.
Lifting manhole
From Japan
On 2016-04-15 01:45:24
It was easy to use that the narrow width ahead
Cleaning in grating etc.
From Japan
On 2015-11-10 12:35:32
very good!
Manhole opening and closing work on site
From Japan
On 2015-06-10 17:21:30
The weight of the product was lighter than I expected. I thought that it would be better to have stainless steel ones as well.
Related Products