Buy more than* S$200* and get FREE SHIPPING

Tool Hook Holder

5.00 (2)
Purpose
Hammer and Monkey Wrench Storage
Compatible Belt Width (mm)
-60
Weight (g)
152
Finishing Material
(Body) Steel / chrome-plated
Specification
Carabiner / ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTH-05 60953751 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In safety belt
5
From Japan
On 2017-12-13 15:16:17
I am active as inferior to cheap At this price this is COSPA good
This review is about item#60953751.
For on-site work
5
From Japan
On 2015-10-31 11:01:03
I order a lot and arrive the next day so I am very saved.
This review is about item#60953751.

Related Products