Buy more than* S$200* and get FREE SHIPPING

Tool Hook Holder

5.00 (2)
Purpose
Storages of bolt cutter and monkey wrench etc.
Inside Dimension (mm)
(Carabiner) H95xD35
Compatible Belt Width (mm)
to 60
Diameter (phi mm)
(Carabiner) 8
Weight (g)
190
Finishing Material
(Body) steel / chrome plated
Dimension (mm)
(Belt loop) 62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTH-12 60953776 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To prevent the fall of the rag during work
5
From Japan
On 2017-06-30 18:36:47
I think that it would be nice if there was a little smaller size.
This review is about item#60953776.
For on-site work
5
From Japan
On 2015-10-31 11:10:27
Since ordering and the item arrives the next day it is very helpful.
This review is about item#60953776.

Related Products