Buy more than* S$200* and get FREE SHIPPING

Pruning Shears

4.00 (1)
Purpose
For garden tree and fruit trees
Hardness HRC (Cutting Part)
60+/-1
Cutting Capacity
[] Cutting edge stainless steel, shank [] natural wood
Weight (g)
275
Dimension (mm)
259x81x25
Material
(Min) About 550 to (maximum) 730
Accessories
Insect spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60954187 -
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of garden tree
4
From Japan
On 2014-03-14 20:27:38
The material is a bit heavy for iron. Sharpness is good
This review is about item#60954187.

Related Products