Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

4.33 (9)
Materials (Blade)
Cutting steel S65MO
Material (Handle Part)
(Pipe) aluminum alloy, (grip) PVC
Cutting Capacity
(Living trees) About phi15mm
Weight (g)
547
Dimension (mm)
685x235x30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60954591 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-12-20 23:08:18
It was light and sharpness. I am not tired because it is light.
This review is about item#60954591.
Caring for garden trees
4
From Japan
On 2017-08-04 16:01:16
It is light and easy to use, and the heavy branch can be easily cut at the base of the tooth. A little color is too flashy?
This review is about item#60954591.
Clapping of the plant
1
From Japan
On 2017-05-20 15:22:13
I can not feel as light as I expected, and fine branches and leaves can not stand out despite the new item. The cheaper wooden scissors cut better. I failed.
This review is about item#60954591.
Pruning of grass and twigs
5
From Japan
On 2016-06-20 11:34:26
It is very light and has good workability.
This review is about item#60954591.
Pruning in the garden
5
From Japan
On 2016-06-12 22:42:04
It was light and it was easy to work for a long time
This review is about item#60954591.
Caring for the garden
5
From Japan
On 2016-05-23 18:05:48
It's light that sticks
This review is about item#60954591.
Workplace weeding
5
From Japan
On 2016-03-15 15:35:45
It is strong against rust, it is light and easy to use.
This review is about item#60954591.
Weeding
5
From Japan
On 2015-09-03 16:32:10
Very light and easy to use. Outstanding is also outstanding.
This review is about item#60954591.
Used for pruning of garden trees
4
From Japan
On 2015-03-03 12:26:02
At first I bought it well, but the price is cheap, so I am worried about how much sharpness it has.
This review is about item#60954591.

Related Products