Buy more than* S$200* and get FREE SHIPPING

Ratchet Loppers

4.30 (10)
Cutting Capacity
Blade: High-carbon steel blade (hard chrome finish)
Weight (g)
1075
Overall Length (mm)
(Shortest) About 540 to (up to) About 740
Dimension (mm)
590x210x30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60954616 36.51 SGD
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
I bought the elasticity. Debranching
3
From Japan
On 2017-07-26 19:53:44
Although I bought elasticity, strength is problematic, I can not use it much, exchange in the future seems to be frequent, usage frequency will be low.
This review is about item#60954616.
Pruning of garden trees (fruit trees) and grooming of neighboring forests.
5
From Japan
On 2017-05-21 09:47:52
It is easy to hold, easy to use. Unnecessary trees of about 4 cm can be handled altogether with a single shot. It feels good.
This review is about item#60954616.
Pruning fruit trees
2
From Japan
On 2017-02-24 13:02:01
It was unpacked 4 days after it was delivered. After disposing of packing materials and cardboard boxes, after seeing it well, the plastic part of the handle was broken. I thought that it was returned or exchanged, but I stopped because I was bothered to think that I could use it if I could endure it. Even so, it is regrettable.
This review is about item#60954616.
Pruning scissor trimmer clippers Branch-and-shear scissors Always done after pruning work
5
From Japan
On 2016-11-14 20:10:00
Excellent effect as a substitute for a saw that is extensible and sharp and also excellent in sharpness while being used for pruning work
This review is about item#60954616.
Caring for garden trees
4
From Japan
On 2016-08-15 11:58:43
You can cut well. I think that the length is just right and the price is also cheap. Also, stretching is also nice.
This review is about item#60954616.
For agriculture (black bean harvesting work)
4
From Japan
On 2015-12-11 14:50:18
A bit heavy but also good, telescopic arm, ratchet type is also good.
This review is about item#60954616.
Pruning of garden tree
5
From Japan
On 2015-09-06 10:00:45
It will be very good. Although pruning is done, it is much easier to clean up after pruning. I think that it was good to have bought it early though it is purchase by being recommended by a friend. I think that making is solid. I felt that garden trees in general at home are sufficient. The price is also satisfactory.
This review is about item#60954616.
Hairdressing at home garden.
5
From Japan
On 2015-07-10 15:09:51
I do not need a stepping stone and a saw to cut down garden trees, it is very helpful to extend the handle and cut it.
This review is about item#60954616.
Cutting processing
5
From Japan
On 2014-09-24 16:10:45
After debranching, it was GOOD to cut to "length" for firing. It is powerful. The saw became unnecessary. Since it is a ratchet, since teeth are fixed in the middle of the way, there is worry of spilling of blades etc and I will not use it for work with an unstable regime. To that extent, we can cut with less power. Powerful, this price was a bargain.
This review is about item#60954616.
Pruning of garden tree
5
From Japan
On 2014-05-14 14:11:28
Even 40 mm branches can be cut securely. After 50 cm I think that working is easier if the branch is longer.
This review is about item#60954616.

Related Products