Buy more than* S$200* and get FREE SHIPPING

Garden Saw

Purpose
Pruning. DIY. Framework work., Pruning of garden trees, DIY, temporary framing, Pruning. DIY. Framework work.
Pitch Number
8.5 th, 8.5 th
Plate Thickness (mm)
1.2 over back 0.6 place, 0.6 of 1.2 to back
Blade Length (mm)
225
Weight (g)
225, 225
Overall Length (mm)
380
Dimension (mm)
400x72x41, 400x72x41
Material
Blade section: SK -5. Handle / Case: beech, Wire (not heat-treated) About phi1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60954747 29.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products