Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pruning Saw

3.00 (1)
Purpose
Pruning of thick branches, connected branches, dead branches. For gardening, landscaping and regular work., Pruning of thick branches, connected branches, dead branches. For gardening, landscaping and regular work., Pruning of thick branches, connected branches, dead branches. For gardening, landscaping and regular work., Pruning of thick branches, connected branches, dead branches. For gardening, landscaping and regular work.
Hardness
HRC-53
Weight (g)
225
Dimension (mm)
445x120x38
Material
Blade section: SK -5. Handle / sheath: beech
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954774 31.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Garden management work
3
From Japan
On 2017-04-15 17:25:21
We bought 210 mm of bamboo gravel from our company and needed a longer normal blade. Sharpness is reasonable!
This review is about item#60954774.