Buy more than* S$200* and get FREE SHIPPING

Folding Pruning Saw

Purpose
Pruning of garden trees and fruit trees, Pruning of orchards, garden trees, Pruning of garden trees and fruit trees
Blade Length (mm)
210
Weight (g)
263, 263
Overall Length (mm)
445
Dimension (mm)
292x91x22, 292 x 91 x 22
Material
Blade section: SK -5. Grip: TPR, Blade portion: SK-5 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60954871 19.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products