Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

Purpose
Logging and crafted bamboo, Logging and crafted bamboo
Plate Thickness (mm)
0.6
Pitch (mm)
Blade: 1.5 (20 th)
Weight (g)
256
Dimension (mm)
292x91x22
Material
Blade section: SK -5. Grip: TPR
Specification
(Blade part) shock hardening, (Blade part) shock hardening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954896 -
Discontinued
[x]
ADD TO CART