Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Logging and crafted bamboo, Logging and crafted bamboo, Logging and crafted bamboo, Logging and crafted bamboo
Plate Thickness (mm)
0.6
Pitch (mm)
Blade: 1.5 (20 th)
Weight (g)
39
Dimension (mm)
290x55x2
Material
Blade section: SK -5
Specification
(Blade part) shock hardening, (Blade part) shock hardening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954905 12.99 SGD
Shipped after 2018-02-23
ADD TO CART