Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Purpose
Pruning of orchards, garden trees, Pruning of orchards, garden trees, Pruning of orchards, garden trees, Pruning of orchards, garden trees
Plate Thickness (mm)
0.8
Pitch (mm)
Blade: 2.5 (12 th)
Weight (g)
169
Dimension (mm)
202x87x22
Material
Blade section: SK -5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954914 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-09-22 15:14:46
I first used a saw other than 100. It seems like it will break well and it will be strong. Satisfied with this size because it is not much to cut things that are so thick (we will have it cut at home center).
This review is about item#60954914.

Related Products