Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of orchards, garden trees, Pruning of orchards, garden trees, Pruning of orchards, garden trees, Pruning of orchards, garden trees
Plate Thickness (mm)
0.8
Pitch (mm)
Blade: 2.5 (12 th)
Weight (g)
30
Dimension (mm)
290x55x2
Material
Blade section: SK -5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954923 8.99 SGD
Shipped after 2018-01-22
ADD TO CART