Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Crafted bamboo, Crafted bamboo, Crafted bamboo, Crafted bamboo
Plate Thickness (mm)
0.6
Pitch (mm)
Blade: 1.5 (20 th)
Weight (g)
170
Dimension (mm)
202x87x22
Material
Blade section: SK -5. Grip: TPR
Specification
(Blade part) shock hardening, (Blade part) shock hardening
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 - 60954932 14.46 SGD
In stock
ADD TO CART