Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Planter Hanger

4.00 (1)
Withstand Load (kg)
About 15
Weight (g)
633
Dimension (mm)
395x228x30
Material
Plate, screws, washers: Stainless steel butterfly screw: Aluminum zinc alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 GPH-01 60955124 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gardening
4
From Japan
On 2016-06-16 15:17:12
I would like to have an adjustment function instead of just a right angle object
This review is about item#60955124.

Related Products