Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
S Planter Hook
[x]close
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Agriculture and Gardening Materials
>
Planter and Pots
>
Planter Hook
S Planter Hook
SunGarden
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Withstand Load (kg)
About 15
Weight (g)
681
Dimension (mm)
395 x 228 x 30
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Set(2PCSet)
1
GPH-03
60955133
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Stainless Steel Planter Hanger
SunGarden
17.99 SGD
(1)
Planter Hook
IRIS OHYAMA
11.99 SGD
(1)
Sten planter hanger
Kobayashi Kanamono
18.99 SGD
(1)
Block for a wall planter hook
Nissa Chain
2.99
-
5.99 SGD
Planter basket hanger
IRIS OHYAMA
-
(1)
Type placed on expansion and contraction for the planter hook block
IRIS OHYAMA
13.99 SGD
Garden basket Royal
SATOH SANGYO
15.99
-
80.99 SGD
Wall planar hook for handrail
Nissa Chain
5.99
-
7.99 SGD
Wide for hanger bracket block
Ito Shoji
7.99 SGD
(1)
>>
Category
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Agriculture and Gardening Materials
>
Planter and Pots
>
Planter Hook
Top