Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Sieves

2.89 (9)
Purpose
Soil sifter.
Material
Body: stainless steel 
Set Contents
The exchange Ami three (details, medium eyes Ara eyes)
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
482 73 x 295 x 295 Phi 30 1Set(Replacement Net3Sheet) 1 - 60955221 13.99 SGD
In stock
274 70 x 205 x 205 phi21 1Set(Replacement Net3Sheet) 1 - 60955212 8.99 SGD
In stock
695 75 x 370 x 370 phi37 1Set(Replacement Net3Sheet) 1 - 60955237 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 4
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Sift the garden soil
5
From Japan
On 2018-03-12 20:33:29
Because the frame is solid, even if you put more soil, it was easy to sift.
This review is about item#60955221.
Garden soil improvement
5
From Japan
On 2017-07-01 13:14:55
I do not use it well yet but I think it's a good product.
This review is about item#60955221.
Size of stone and soil ...
1
From Japan
On 2017-06-29 09:21:27
The net of the delivered goods is quite poor in quality and the wire of the knitting is bent to Gnyagna. Whether the making by the manufacturer is bad, MonotaRO storage handling is bad · · · In addition, there is a mesh size different from the item description. From the actual measurement, the no brand "stainless soil flour" Https://www.monotaro.com/g/00401379/ I feel like I bought it. I bought it thought that it could sieve with a certain size rather than price, but the snow screen for 100 galleries is quite good quality. (It is not stainless steel, but ...) Also, although I thought that the net was also stainless steel, I bought it, the net is zinc plating of iron when I look closely. Cleaning after use is essential. I will rust as soon as I neglect it. I want you to change the product name. "Stainless steel frame horticultural filter" etc. Just - fit stainless steel net is not selling well. If you make your own filter, I think you have to buy the net in roll. It was made by Takami Corporation. Please carefully select MonotaRO 's PB and no - brands, please handle items close to the manufacturer quality.
This review is about item#60955212.
Garden messing / sediment sorting
3
From Japan
On 2017-05-18 23:41:18
It is a decent making for the price but since the net is made of iron it is not possible to hit the wind and rain after washing and it is recommended to keep it in a storage or the like after drying
This review is about item#60955221.
Recycle of soil → selection of stone and impurities
4
From Japan
On 2017-05-05 07:11:01
With the most detailed filter, we were able to remove impurities from the soil. a little? Although the filter had a loose impression, if it had weight, it was sifted without difficulty. It takes less time than expected, only impurities are in time for collecting burnable garbage, and the soil which has been sifted is sealed tightly in your sandbag bag, it was possible to store it ◎
This review is about item#60955212.
Garden soil sieve
1
From Japan
On 2017-04-25 13:50:46
The first coarse one among the three meshes attached is small in diameter or floating with the cabinet against the frame and it is not usable. I had to use it on that day by all means, so I wound around the net with a gum tape and used it, it was the worst.
This review is about item#60955212.
Fruit of gardening soil
5
From Japan
On 2016-12-14 16:48:05
It is made of stainless steel but the price is cheap and it is durable
This review is about item#60955212.
It will be used for segregation of seeds and earth and sand and garbage
1
From Japan
On 2015-10-25 16:06:37
Creation is made miscellaneous, and when a wire mesh is put in the frame, a gap is formed in one (about 15 cm) of the surroundings. The largest gap in the gap is about 3 mm, and it is necessary to fill in the hole to use it. I would like to ask you to create a more polite product.
This review is about item#60955237.
Size selection of soybeans
1
From Japan
On 2014-12-26 13:22:00
I bought it for use in the selection of the particle size of soybean, but the meshes are very unstable. I bought it because the coarse eye gauge was 8 mm, but in fact it was only around 6.5 - 7.2 mm, the net eyes were also distorted like rhombuses and it was not useful at all. In this case it is definitely cheap for those who purchase at home centers do not cost shipping.
This review is about item#60955237.

Related Products