Buy more than* S$200* and get FREE SHIPPING

Gardening Filter Net

3.50 (2)
Purpose
Soil sifter.
Dimension (mm)
2x285x285
Material
Ami parts: iron (galvanized)
...see all
Product Options
ADD TO CART
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 Medium mesh 1Sheet 1 - 60955255 3.19 SGD
Shipped after 2017-01-23
82 Fine mesh 1Sheet 1 - 60955246 2.79 SGD
Shipped after 2017-01-31
82 Coarse mesh 1Sheet 1 - 60955264 2.52 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Instead of network
5
From Japan
On 2016-09-09 13:54:34
This gardening filter for replacement Ami is very easy to use.
This review is about item#60955246.
Use the soil of the old work
2
From Japan
On 2013-09-26 12:24:00
It was purchased because the 30 cm size, but do not fit is smaller than commercial size.
This review is about item#60955246.

Related Products