Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Tie With Cutter

5.00 (2)
Purpose
Brace, branch tie, office, domestic
Material
Vinyl Thailand: PVC + wire case: PP cutter: SK-7
...see all>
Product Options
ADD TO CART
Weight (g) Color Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 Black 148x102x23 50 1PC(50mRoll) 1 - 60955562 -
Discontinued
[x]
137 YellowGreen 148x102x23 50 1Roll 1 - 60955571 -
Discontinued
[x]
80 Green 135x90x20 30 1Roll 1 - 60955553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When creating a tag
5
From Japan
On 2016-07-29 09:09:07
Usage is different from the original purpose, but the quality is very good without peeling of vinyl when twisting the wire well.
This review is about item#60955571.
packing
5
From Japan
On 2016-04-20 16:27:29
It is easier to use than I thought, I am satisfied.
This review is about item#60955571.

Related Products