Buy more than* S$200* and get FREE SHIPPING

Nylon Cable Ties

5.00 (1)
Purpose
Brace, branch tie, office, domestic
Color
Green
Material
Nylon
...see all>
Product Options
ADD TO CART
Package Size (mm) Maximum Bundle Diameter (phi mm) Weight (g) Dimension (mm) Tensile Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Size (mm) Maximum Bundle Diameter (phi mm) Weight (g) Dimension (mm) Tensile Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 x 120 x 23 85 147 292 x phi 3.6 18 1Pack(100PC) 1 - 60955754 -
Discontinued
[x]
205 x 120 x 15 25 35 100 x phi2.5 8 1Pack(100PC) 1 - 60955736 -
Discontinued
[x]
277 x 120 x 15 40 46 160 x phi 2.5 8 1Pack(100PC) 1 - 60955763 -
Discontinued
[x]
332 x 120 x 15 55 68 200 x phi2.5 8 1Pack(100PC) 1 - 60955745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of plant stems etc.
5
From Japan
On 2014-03-06 16:45:25
There was enough performance and usability as well. It is a handy dish.
This review is about item#60955736.