Buy more than* S$200* and get FREE SHIPPING

Reusable Garden Plant Tie

5.00 (1)
Purpose
Brace, branch tie, office, domestic
Package Size (mm)
245x73x17
Maximum Bundle Diameter (phi mm)
29
Weight (g)
21
Color
Tea
Dimension (mm)
About 140x7.5
Material
Nylon 66
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 - 60955772 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stem
5
From Japan
On 2014-02-16 18:02:29
Secure smooth operation at the time of failure
This review is about item#60955772.

Related Products