Buy more than* S$200* and get FREE SHIPPING

Horticultural Soft Wire

4.50 (2)
Purpose
Splint and brace
Length (m)
15
Material
PVC + wire
...see all>
Product Options
ADD TO CART
Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 Black 140x150x17 1PC(15mRoll) 1 - 60955806 4.99 SGD
In stock
134 Brown 140x155x21 1Roll 1 - 60955815 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Making a rack of shelves
5
From Japan
On 2017-07-22 10:09:06
I used it for making a rack of shelves. I used it for binding the connection between the rod and the rod. It was soft, durable and convenient to use.
This review is about item#60955815.
Purchase wires for falling outdoor potted plants with a height of around 2 m
4
From Japan
On 2017-07-20 19:12:58
When considering strong winds, I would like to thank you if there is a slightly thicker line.
This review is about item#60955815.

Related Products