Buy more than* S$200* and get FREE SHIPPING

Pruning Shears Case

3.50 (2)
Compatible Belt Width (mm)
Up to 40
Weight (g)
73
Material (Body)
Cowhide
Dimension (mm)
262x75x26
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955894 9.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
手持ちハサミのモチハコビ洋
5
From Japan
On 2017-05-28 21:57:48
近所にほしいの物を置いておらず、サイズもピッタリ、価格も手頃に入手出来て助かりました。
This review is about item#60955894.
Garden management work
2
From Japan
On 2017-04-15 17:18:20
Purchased for pruning scissors of other companies. It entered neatly without problems, and the holder nature is also good.
This review is about item#60955894.

Related Products