Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OKUBO Scissors Case

4.20 (5)
Compatible Belt Width (mm)
Up to 40
Weight (g)
110
Material (Body)
Cowhide
Dimension (mm)
277x134x25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955903 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Pruning shears waist bag.
5
From Japan
On 2017-11-14 19:26:54
There is no particular entry. I am very satisfied as a cover.
This review is about item#60955903.
Gardening work
5
From Japan
On 2017-07-02 00:23:35
Considering from the price it was surprisingly solid and satisfying product. I would like a depth if you make improvements. I feel a bit worried whether the scissors penetrate feeling shallow and will not come off
This review is about item#60955903.
Garden management work
3
From Japan
On 2017-04-15 17:20:48
Purchased for the company's wood scissors. Since it is the company, I will enter Shibori, but I am worried about future breaks.
This review is about item#60955903.
Used for agricultural work
5
From Japan
On 2016-08-07 19:10:27
I hear that the scissors fit well and it will be strong.
This review is about item#60955903.
Tree Pruning Wood Scissors Case
3
From Japan
On 2014-11-03 08:09:11
The price is cheap. I do not use it, but it is the same as putting it in the home center. I think that it is durable as it is.
This review is about item#60955903.

Related Products