Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Folding Saw Case

Compatible Belt Width (mm)
40 to
Weight (g)
95
Material (Body)
Cowhide
Dimension (mm)
310 x 80 x 35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955912 17.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products