Buy more than* S$200* and get FREE SHIPPING

Pruning Shears Case

4.67 (3)
Weight (g)
105
Material (Body)
Cowhide
Dimension (mm)
220x76x33
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955937 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-06-01 17:51:24
Besides belt threading, other metal fittings are attached to the belt but since it is designed to be applied from the inside of the belt, it is made so that it will not fall down on objects and fall. It is unnecessary because it uses belt threading, but recently I use metal fittings to hang a mosquito coil. In addition, the case itself can be solidly built.
This review is about item#60955937.
Pruning cherries
5
From Japan
On 2015-08-28 15:40:05
First of all, I thought that the goodness of design · sharpness is the best · goods that boast of maid in JP.
This review is about item#60955937.
Pruning job
5
From Japan
On 2013-11-18 21:40:50
I do not know because durability is beginning to use, but I think that the shape, squeakiness is good
This review is about item#60955937.

Related Products