Buy more than* S$200* and get FREE SHIPPING

Folding Saw Case

5.00 (3)
Material (Body)
Cowhide
Dimension (mm)
282x81x52
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955955 24.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Ding Hari
5
From Japan
On 2016-04-13 18:00:13
Because it does not escape even if the folding of the saws, it is safe not fall
This review is about item#60955955.
Use to fold saw transplant trowel put and 240 in the park maintenance
5
From Japan
On 2015-12-10 19:07:00
Because just nice to hold the trowel has come in handy. 240 folding saw the case of it will be saved because it does not quite sold in retail stores.
This review is about item#60955955.
Work of pruning
5
From Japan
On 2013-11-18 21:43:37
Gomuboi 210 mm enters smoothly, I think that good.
This review is about item#60955955.

Related Products