Buy more than* S$200* and get FREE SHIPPING

Large Trash Bag

3.00 (4)
Material (Body)
Nylon PE coating
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 30x470x470 - 1PC 1 - 60956077 22.90 SGD
In stock
800 560x560x31 Nylon PE coating 1PC 1 - 60956086 24.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Put weeds, flowers grounds, etc.
1
From Japan
On 2016-08-01 16:15:55
Open holes in two hours. Returned goods correspondence was very good
This review is about item#60956077.
Site compartment
3
From Japan
On 2016-07-26 16:27:54
Sewing without terrible, but a problem with the use if you do not mind. This size at an affordable price is not in the other.
This review is about item#60956086.
I put the pruned branches and cleaning garbage garden
5
From Japan
On 2014-01-15 16:01:07
It is very convenient, it will be saved so you standing on its own.
This review is about item#60956086.
Grass collected after weeding
3
From Japan
On 2014-01-07 13:04:09
Is a good point of the storage case is included. The material is quite a thin, likely a hole and put a sharp objects autumn. It was cheap feeling than those being sold in the same price range in the neighborhood of the home center.
This review is about item#60956077.

Related Products