Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

One Touch Mesh Apron

4.50 (2)
Dimension (cm)
31x27x3
Weight (g)
308
Material
Polyester (PVC resin film)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60956192 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Home of mowing
4
From Japan
On 2015-04-16 11:36:00
There is if you go to the hardware store, but it is better here are some cheap be the same thing. It is smart to leave with a pre-purchased in advance in the free shipping.
This review is about item#60956192.
Mowing
5
From Japan
On 2014-05-27 17:46:20
Lightly well it can be installed. It is moderate and exhilarating day in the work Attached is the spring but is also good with a string without a spring Also bulky because there is a spring
This review is about item#60956192.

Related Products